Motion
C68675
0.5156 in, High Speed Steel Material
MI ITEM #12486332
MFR #C68675
Your Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5156 in, High Speed Steel Material
MI ITEM #12486332
MFR #C68675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.37/each(List $19.97)

Overview

Mfr description
C68675 33/64 1681 HS BLK 1/2IN 3FLTS SHK

Specifications

  • Drill Bit Size
    0.5156 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Shank Type
    Three Flats
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text