Motion
C68699
Reduced Shank Drill Bit - 57/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12486355
MFR #C68699
Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 57/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #12486355
MFR #C68699

Mfr description
C68699 57/64 1681 HS BLK 1/2IN 3FLTS SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.62/each

Specifications

Dimensions

  • Diameter
    0.8906 in, 22.62 mm
  • Drill Bit Size
    57/64 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    1681
  • Shank Type
    Reduced Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)