Motion
C68745
Taper Shank Drill Bit - 17/32 in, 5-5/8 in Flute, 118 ° Point Angle, 8.0000 in, 203.20 mm Overall Length
MI ITEM #12486399
MFR #C68745
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 17/32 in, 5-5/8 in Flute, 118 ° Point Angle, 8.0000 in, 203.20 mm Overall Length
MI ITEM #12486399
MFR #C68745

Mfr description
C68745 17/32 1682 GP BLKOX #1 TAPER SHAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Dimensions

  • Diameter
    0.5313 in, 13.49 mm
  • Drill Bit Size
    17/32 in
  • Drilling Depth
    5.6250 in, 142.88 mm
  • Flute Length
    5-5/8 in
  • Overall Length
    8.0000 in, 203.20 mm
  • Taper Shank Size
    MT1

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)