Motion
C68749
Taper Shank Drill Bit - 49/64 in, 6 in Flute, 118 ° Point Angle, 10.6250 in, 269.88 mm Overall Length
Mi Item #12486403
MFR #C68749
Price$81.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 49/64 in, 6 in Flute, 118 ° Point Angle, 10.6250 in, 269.88 mm Overall Length
Mi Item #12486403
MFR #C68749

Mfr description
C68749 49/64 1682 GP BLKOX #3 TAPER SHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.71/each

Specifications

Dimensions

  • Diameter
    0.7656 in, 19.45 mm
  • Drill Bit Size
    49/64 in
  • Drilling Depth
    6.0000 in, 152.40 mm
  • Flute Length
    6 in
  • Overall Length
    10.6250 in, 269.88 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)