Motion
C68793
Taper Shank Drill Bit - 1682 Series, 2.0000 in, 10-3/8 in Flute, 118 ° Point Angle, 17.3750 in, 441.32 mm Overall Length
Mi Item #12486435
MFR #C68793
Price$459.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1682 Series, 2.0000 in, 10-3/8 in Flute, 118 ° Point Angle, 17.3750 in, 441.32 mm Overall Length
Mi Item #12486435
MFR #C68793

Mfr description
C68793 2IN 1682 GP BLKOX #5 TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.40/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Drill Bit Size
    2.0000 in
  • Drilling Depth
    10.3750 in, 263.52 mm
  • Flute Length
    10-3/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    17.3750 in, 441.32 mm
  • Taper Shank Size
    MT5

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1682
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)