Motion
C68805
Taper Shank Drill Bit - 35/64 in, 4-7/8 in Flute, 118 ° Point Angle, 8.7500 in, 222.25 mm Overall Length
MI ITEM #12486447
MFR #C68805
Price$33.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 35/64 in, 4-7/8 in Flute, 118 ° Point Angle, 8.7500 in, 222.25 mm Overall Length
MI ITEM #12486447
MFR #C68805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.21/each

Specifications

Dimensions

  • Diameter
    0.5469 in, 13.89 mm
  • Drill Bit Size
    35/64 in
  • Drilling Depth
    4.8750 in, 123.82 mm
  • Flute Length
    4-7/8 in
  • Overall Length
    8.7500 in, 222.25 mm
  • Taper Shank Size
    MT2

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper

Overview

Mfr description
C68805 35/64 1682 GP BLKOX #2 TAPER SHAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought