Motion
C68818
Taper Shank Drill Bit - 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
Mi Item #12486460
MFR #C68818
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 9.7500 in, 247.65 mm Overall Length
Mi Item #12486460
MFR #C68818

Mfr description
C68818 3/4 1682 GP BLKOX #2 TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Diameter
    0.7500 in, 19.05 mm
  • Drill Bit Size
    3/4 in
  • Drilling Depth
    5.8750 in, 149.22 mm
  • Flute Length
    5-7/8 in
  • Overall Length
    9.7500 in, 247.65 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black Oxide
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)