Motion
C68831
Taper Shank Drill Bit - 61/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11.0000 in, 279.40 mm Overall Length
Mi Item #12486473
MFR #C68831
Price$70.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 61/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11.0000 in, 279.40 mm Overall Length
Mi Item #12486473
MFR #C68831

Mfr description
C68831 61/64 1682 GP BLKOX #3 TAPER SHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.85/each

Specifications

Dimensions

  • Diameter
    0.9531 in, 24.21 mm
  • Drill Bit Size
    61/64 in
  • Drilling Depth
    6.3750 in, 161.92 mm
  • Flute Length
    6-3/8 in
  • Overall Length
    11.0000 in, 279.40 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)