Motion
C68846
Taper Shank Drill Bit - 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13.0000 in, 330.20 mm Overall Length
Mi Item #12486488
MFR #C68846
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13.0000 in, 330.20 mm Overall Length
Mi Item #12486488
MFR #C68846

Mfr description
C68846 1-3/16 1682 GP BLKOX #4 TAPER SHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Diameter
    1.1875 in, 30.16 mm
  • Drill Bit Size
    1-3/16 in
  • Drilling Depth
    7.3750 in, 187.32 mm
  • Flute Length
    7-3/8 in
  • Overall Length
    13.0000 in, 330.20 mm
  • Taper Shank Size
    MT3

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)