1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C68855
High Speed Steel Material, 1.3281 in, 8.7500 in Flute, 118 ° Point Angle
MI ITEM #
12486498
MFR #
C68855
Your Price
$198.13
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C68855
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C68855
High Speed Steel Material, 1.3281 in, 8.7500 in Flute, 118 ° Point Angle
MI ITEM #
12486498
MFR #
C68855
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$198.13
/each
(List
$227.86
)
Qty
Add to Cart
Overview
Mfr description
C68855 1-21/64 1682 GP BLKOX #4 TAPER SH
Specifications
Drill Bit Size
1.3281 in
Flute Length
8.7500 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Shank Type
Tanged
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data