Motion
C68863
Taper Shank Drill Bit - 1-29/64 in, 9-1/4 in Flute, 118 ° Point Angle, 14.8750 in, 377.82 mm Overall Length
Mi Item #12486506
MFR #C68863
Price$272.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1-29/64 in, 9-1/4 in Flute, 118 ° Point Angle, 14.8750 in, 377.82 mm Overall Length
Mi Item #12486506
MFR #C68863

Mfr description
C68863 1-29/64 1682 GP BLKOX #4 TAPER SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.12/each

Specifications

Dimensions

  • Diameter
    1.4531 in, 36.91 mm
  • Drill Bit Size
    1-29/64 in
  • Drilling Depth
    9.2500 in, 234.95 mm
  • Flute Length
    9-1/4 in
  • Overall Length
    14.8750 in, 377.82 mm
  • Taper Shank Size
    MT4

Details

  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)