Motion
C68864
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 9-1/4 in Flute, 118 ° Point Angle, 14.8750 in, 377.82 mm Overall Length
MI ITEM #12486507
MFR #C68864
Price$272.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1682 Series, High Speed Steel Material, 9-1/4 in Flute, 118 ° Point Angle, 14.8750 in, 377.82 mm Overall Length
MI ITEM #12486507
MFR #C68864

Mfr description
C68864 1-15/32 1682 GP BLKOX #4 TAPER SH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.12/each

Specifications

Dimensions

  • Diameter
    1.4688 in, 37.31 mm
  • Drilling Depth
    9.2500 in, 234.95 mm
  • Flute Length
    9-1/4 in
  • Overall Length
    14.8750 in, 377.82 mm
  • Shank Length
    4.8750 in, 123.82 mm

Details

  • Bit Type
    Taper Shank Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    1682
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)