Motion
C68866
Taper Shank Drill Bit - 1-1/2 in, 9-3/8 in Flute, 118 ° Point Angle, 15.0000 in, 381 mm Overall Length
MI ITEM #12486509
MFR #C68866
Price$284.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1-1/2 in, 9-3/8 in Flute, 118 ° Point Angle, 15.0000 in, 381 mm Overall Length
MI ITEM #12486509
MFR #C68866

Mfr description
C68866 1-1/2 1682 GP BLKOX #4 TAPER SHAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.39/each

Specifications

Dimensions

  • Diameter
    1.5000 in, 38.10 mm
  • Drill Bit Size
    1-1/2 in
  • Drilling Depth
    9.3750 in, 238.12 mm
  • Flute Length
    9-3/8 in
  • Overall Length
    15.0000 in, 381 mm
  • Taper Shank Size
    MT4

Details

  • Drill Bit Finish
    Black Oxide
  • Point Angle
    118 °
  • Shank Type
    Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)