Motion
C68869
Aircraft & Extra Long Drill Bit - 3/32 in, High Speed Steel, 1-1/4 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12486512
MFR #C68869
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 3/32 in, High Speed Steel, 1-1/4 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12486512
MFR #C68869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.71/each

Specifications

Dimensions

  • Diameter
    0.0938 in, 2.38 mm
  • Drill Bit Size  
    3/32 in
  • Drilling Depth
    1.2500 in, 31.75 mm
  • Flute Length  
    1-1/4 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    4.7500 in, 120.65 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1630
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No

Overview

Mfr description
C68869 3/32 1630 HS BLKOX 6IN A/C EXT. D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought