Motion
C68876
Aircraft & Extra Long Drill Bit - 13/64 in, High Speed Steel, 2-7/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12486519
MFR #C68876
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 13/64 in, High Speed Steel, 2-7/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12486519
MFR #C68876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.51/each

Specifications

Dimensions

  • Diameter
    0.2031 in, 5.16 mm
  • Drill Bit Size  
    13/64 in
  • Drilling Depth
    2.4375 in, 61.91 mm
  • Flute Length  
    2-7/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    3.5625 in, 90.49 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1630
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No

Overview

Mfr description
C68876 13/64 1630 HS BLKOX 6IN A/C EXT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought