Motion
C68918
Aircraft & Extra Long Drill Bit - High Speed Steel, 2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12486561
MFR #C68918
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12486561
MFR #C68918

Mfr description
C68918 #23 1630 HS BLKOX 6IN A/C EXT. DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Diameter
    0.1540 in, 3.91 mm, #23
  • Drilling Depth
    2.0000 in, 50.79 mm
  • Flute Length  
    2 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Aircraft Extension
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1630
  • Shank Type  
    Straight
  • Specification
    NAS 907 Type B
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)