Motion
C68953
Aircraft & Extra Long Drill Bit - 21/64 in, High Speed Steel, 3-5/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12486595
MFR #C68953
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 21/64 in, High Speed Steel, 3-5/16 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12486595
MFR #C68953

Mfr description
C68953 21/64 1631 HSBLKOX 12IN A/C EXT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.23/each

Specifications

Dimensions

  • Diameter
    0.3281 in, 8.33 mm
  • Drill Bit Size  
    21/64 in
  • Flute Length  
    3-5/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12.0000 in, 304.80 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1631
  • Shank Type  
    Straight
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)