1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
1693 3/8-16NC HS HAND TAP SET
1693 3/8-16NC HS HAND TAP SET
MI ITEM #
12486764
MFR #
1693 3/8-16NC HS HAND TAP SET
Your Price
$27.18
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 1693 3/8-16NC HS HAND TAP SET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
1693 3/8-16NC HS HAND TAP SET
1693 3/8-16NC HS HAND TAP SET
MI ITEM #
12486764
MFR #
1693 3/8-16NC HS HAND TAP SET
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$27.18
/each
(List
$31.26
)
Qty
Add to Cart
Overview
Mfr description
C69126 3/8-16NC 1693 HS HAND TAP SET
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Taper-Plug-Bottoming
Number Of Flutes
4
Thread Size
3/8-16
Thread Length
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data