Motion
C69416
Hand Tap - Cle-Force Series, 1/4 - 28 Thread Size, UNF Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
Mi Item #12486960
MFR #C69416
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - Cle-Force Series, 1/4 - 28 Thread Size, UNF Thread Standard, Right Hand Direction, Carbon Steel Material, Bright Finish
Mi Item #12486960
MFR #C69416

Mfr description
C69416 1/4-28NF 1699 CBN HAND TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.97/each

Specifications

Dimensions

  • Overall Length
    2.5000 in
  • Shank Diameter
    0.2550 in
  • Table Length
    2.5000 in
  • Tapping Depth
    1.0000 in
  • Thread Length  
    1.0000 in
  • Thread Size
    1/4 - 28

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Series
    Cle-Force
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)