1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C74006
3.50 mm, High Speed Steel Material, 39 mm Flute, 135 ° Point Angle
MI ITEM #
12487442
MFR #
C74006
Your Price
$2.82
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C74006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C74006
3.50 mm, High Speed Steel Material, 39 mm Flute, 135 ° Point Angle
MI ITEM #
12487442
MFR #
C74006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2.82
/each
(List
$3.23
)
Qty
Add to Cart
Overview
Mfr description
C74006 1878 B&G 3.5MM 135 SPL PT DRILL
Specifications
Drill Bit Size
3.50 mm
Flute Length
39 mm
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought