Motion
C74017
Screw Machine Length Drill Bit - 9 mm, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 4.9213 in, 125 mm Overall Length
MI ITEM #12487453
MFR #C74017
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9 mm, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 4.9213 in, 125 mm Overall Length
MI ITEM #12487453
MFR #C74017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.46/each

Specifications

Dimensions

  • Diameter
    0.3543 in, 9 mm
  • Drill Bit Size
    9 mm
  • Drilling Depth
    1.8500 in, 47 mm
  • Flute Length
    47 mm
  • Number of Hole Sizes
    1
  • Overall Length
    4.9213 in, 125 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black & Gold
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1878
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Metric
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Overview

Mfr description
C74017 1878 B&G 9MM 135 SPL PT W/3 FLATS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought