1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C74021
11 mm, High Speed Steel Material, 94 mm Flute, 135 ° Point Angle
Mi Item #
12487457
MFR #
C74021
Price
$13.97
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C74021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C74021
11 mm, High Speed Steel Material, 94 mm Flute, 135 ° Point Angle
Mi Item #
12487457
MFR #
C74021
Mfr description
C74021 1878 B&G 11MM 135 SPL PT W/3 FLAT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.97
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
11 mm
Flute Length
94 mm
Details
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Shank Type
Three Flats
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items