Motion
C74023
12 mm, High Speed Steel Material, 101 mm Flute, 135 ° Point Angle
Mi Item #12487459
MFR #C74023
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm, High Speed Steel Material, 101 mm Flute, 135 ° Point Angle
Mi Item #12487459
MFR #C74023

Mfr description
C74023 1878 B&G 12MM 135 SPL PT W/3 FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Drill Bit Size
    12 mm
  • Flute Length
    101 mm

Details

  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)