Motion
C74025
Screw Machine Length Drill Bit - 0.0472 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 1.4961 in, 38 mm Overall Length
Mi Item #12487461
MFR #C74025
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.0472 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 1.4961 in, 38 mm Overall Length
Mi Item #12487461
MFR #C74025

Mfr description
C74025 1878 B&G 1.2MM 135PT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Diameter
    0.0472 in, 1.20 mm
  • Drill Bit Size
    0.0472 in
  • Drilling Depth
    1.8500 in, 47 mm
  • Flute Length
    47 mm
  • Number of Hole Sizes
    1
  • Overall Length
    1.4961 in, 38 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black & Gold
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Includes
    Hanger
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    1
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1878
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Metric
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)