Motion
C74027
Screw Machine Length Drill Bit - 0.0906 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 2.0866 in, 53 mm Overall Length
Mi Item #12487463
MFR #C74027
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.0906 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 2.0866 in, 53 mm Overall Length
Mi Item #12487463
MFR #C74027

Mfr description
C74027 1878 B&G 2.3MM 135 SP DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/each

Specifications

Dimensions

  • Diameter
    0.0906 in, 2.30 mm
  • Drill Bit Size
    0.0906 in
  • Drilling Depth
    1.8500 in, 47 mm
  • Flute Length
    47 mm
  • Number of Hole Sizes
    1
  • Overall Length
    2.0866 in, 53 mm
  • Shank Length
    0.2360 in, 5.99 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Black & Gold
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Includes
    Hanger
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1878
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Metric
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)