1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C74048
6.70 mm, High Speed Steel Material, 63 mm Flute, 135 ° Point Angle
MI ITEM #
12487484
MFR #
C74048
Your Price
$6.24
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C74048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C74048
6.70 mm, High Speed Steel Material, 63 mm Flute, 135 ° Point Angle
MI ITEM #
12487484
MFR #
C74048
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6.24
/each
(List
$7.17
)
Qty
Add to Cart
Overview
Mfr description
C74048 1878 B&G 6.7MM 135 SP W/3 FLATS D
Specifications
Drill Bit Size
6.70 mm
Flute Length
63 mm
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Shank Type
Three Flats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data