Motion
C74055
Screw Machine Length Drill Bit - 0.4252 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 5.5906 in, 142 mm Overall Length
Mi Item #12487491
MFR #C74055
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.4252 in, High Speed Steel Material, 47 mm Flute, 135 ° Point Angle, 5.5906 in, 142 mm Overall Length
Mi Item #12487491
MFR #C74055

Mfr description
C74055 1878 B&G 10.8MM 135 SP W/3 FLATS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Diameter
    0.4252 in, 10.80 mm
  • Drill Bit Size
    0.4252 in
  • Flute Length
    47 mm
  • Overall Length
    5.5906 in, 142 mm

Details

  • Drill Bit Finish
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)