Overview
Mfr description
C75021 HG4C 7/8X3/4X1X3-1/4 4FL HS SE CC
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data