Overview
Mfr description
C75023 HG4C 1X5/8X1-7/8X4 6FL HS SE CC
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data