Motion
C75026
High Speed Steel Material, Single End, 1.1250 in Mill Diameter, 6 Flutes, 1.3750 in Length of Cut
Mi Item #12487525
MFR #C75026
Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 1.1250 in Mill Diameter, 6 Flutes, 1.3750 in Length of Cut
Mi Item #12487525
MFR #C75026

Mfr description
C75026 HG4C 1-1/8X3/4X1-3/8X3-5/8 6FL HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.28/each

Specifications

Dimensions

  • Length of Cut  
    1.3750 in
  • Mill Diameter  
    1.1250 in
  • Shank Diameter  
    0.7500 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)