Overview
Mfr description
C75225 HG2 5/8X5/8X1-5/8X3-3/4 2FL HS SE
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data