Specifications
Dimensions
- Helix Angle38 °
- Shank Diameter0.3125 in
Details
- End TypeCorner Radius
- Finish CoatingAlTiN
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)