Motion
C80025
Corner Radiu End Mill - Carbide Material
Mi Item #12488197
MFR #C80025
Price$118.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material
Mi Item #12488197
MFR #C80025

Mfr description
C80025 5/16X5/16X1-1/4X3 4FLT VI 0.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.45/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Shank Diameter  
    0.3125 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AP, MAX
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)