Motion
C80027
Corner Radiu End Mill - Carbide Material
Mi Item #12488199
MFR #C80027
Price$108.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material
Mi Item #12488199
MFR #C80027

Mfr description
C80027 3/8X3/8X5/8X2 4FLT VI 0.000 CR -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.60/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Shank Diameter  
    0.3750 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AP, MAX
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)