Motion
C80048
Corner Radius End Mill - Carbide Material, 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
Mi Item #12488227
MFR #C80048
Price$140.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - Carbide Material, 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
Mi Item #12488227
MFR #C80048

Mfr description
C80048 1/2X1/2X1-1/4X3 4FLT VI 0.000 CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.58/each

Specifications

Dimensions

  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)