Motion
C80050WF
Corner Radiu End Mill - 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in Overall Length
Mi Item #12488231
MFR #C80050WF
Price$206.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in Overall Length
Mi Item #12488231
MFR #C80050WF

Mfr description
C80050WF 1/2X1/2X1-1/4X3 4 FLT VI 0.030C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.34/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3.0000 in
  • Shank Diameter  
    0.5000 in

Details

  • End Type
    Corner Radius
  • Number Of Flutes  
    4
  • Variable Index
    True
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)