Motion
C80060
Corner Radiu End Mill - Carbide Material, 0.6250 in Mill Diameter, 0.7500 in Length of Cut, 3.0000 in Overall Length
Mi Item #12488250
MFR #C80060
Price$268.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material, 0.6250 in Mill Diameter, 0.7500 in Length of Cut, 3.0000 in Overall Length
Mi Item #12488250
MFR #C80060

Mfr description
C80060 5/8X5/8X3/4X3 4FLT VI 0.030 CR -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.43/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Helix Angle
    38 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3.0000 in
  • Shank Diameter  
    0.6250 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Shank Type
    Straight
  • Variable Index
    True
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)