Overview
Mfr description
C80074 3/4X3/4X1-1/2X4 4FLT VI 0.000 CR
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Overall Length4.0000 in, 101.60 mm
- Shank TypeStraight
- Cutting DirectionRight Hand
- MaterialCarbide
- Single Or Double EndSingle
- Variable IndexYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data