Motion
C80078
Corner Radiu End Mill - Carbide Material, 0.7500 in Mill Diameter, 1.5000 in Length of Cut
Mi Item #12488286
MFR #C80078
Price$450.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material, 0.7500 in Mill Diameter, 1.5000 in Length of Cut
Mi Item #12488286
MFR #C80078

Mfr description
C80078 3/4X3/4X1-1/2X4 4FLT VI 0.125 CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.49/each

Specifications

Dimensions

  • Corner Radius  
    0.1250 in
  • Helix Angle
    38 °
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.7500 in
  • Shank Diameter  
    0.7500 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AP, MAX
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Variable Index
    True
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)