Motion
C80085
Corner Radiu End Mill - Carbide Material
Mi Item #12488300
MFR #C80085
Price$722.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material
Mi Item #12488300
MFR #C80085

Mfr description
C80085 1X1X1-1/2X4 4FLT VI 0.030 CR - A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.13/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Shank Diameter  
    1.0000 in

Details

  • Finish Coating
    AP, MAX
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)