Motion
C80089WF
Corner Radiu End Mill - 1.0000 in Mill Diameter, 2.2500 in Length of Cut, 5.0000 in Overall Length
Mi Item #12488309
MFR #C80089WF
Price$968.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 1.0000 in Mill Diameter, 2.2500 in Length of Cut, 5.0000 in Overall Length
Mi Item #12488309
MFR #C80089WF

Mfr description
C80089WF 1X1X2-1/4X5 4 FLT VI 0.000CR W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.24/each

Specifications

Dimensions

  • Length of Cut  
    2.2500 in
  • Mill Diameter  
    1.0000 in
  • Overall Length
    5.0000 in
  • Shank Diameter  
    1.0000 in

Details

  • End Type
    Corner Radius
  • Number Of Flutes  
    4
  • Variable Index
    True
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)