Motion
C80091
Corner Radiu End Mill - Carbide Material, 1.0000 in Mill Diameter, 2.2500 in Length of Cut, 5.0000 in Overall Length
Mi Item #12488312
MFR #C80091
Price$889.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - Carbide Material, 1.0000 in Mill Diameter, 2.2500 in Length of Cut, 5.0000 in Overall Length
Mi Item #12488312
MFR #C80091

Mfr description
C80091 1X1X2-1/4X5 4FLT VI 0.060 CR - A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.10/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in
  • Helix Angle
    38 °
  • Length of Cut  
    2.2500 in
  • Mill Diameter  
    1.0000 in
  • Overall Length
    5.0000 in
  • Shank Diameter  
    1.0000 in

Details

  • End Type
    Corner Radius
  • Finish Coating
    AlTiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)