Motion
C80111
Ball End Mill - CEM-V-4B-TA Series, 0.3125 in Mill Dia., 0.8125 in Cutting Length, 0.3125 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #12488338
MFR #C80111
Price$113.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-V-4B-TA Series, 0.3125 in Mill Dia., 0.8125 in Cutting Length, 0.3125 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #12488338
MFR #C80111

Mfr description
C80111 5/16X5/16X13/16X2-1/2 4FLT VI BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.02/each

Specifications

Dimensions

  • Length of Cut  
    0.8125 in
  • Mill Diameter  
    0.3125 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.3125 in

Details

  • Flute Type
    4 Flute
  • Number Of Flutes  
    4
  • Series
    CEM-V-4B-TA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)