Motion
C80117
Ball End Mill - CEM-V-4B-TA Series, Carbide Material, 0.7500 in Shank Dia.
Mi Item #12488346
MFR #C80117
Price$443.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-V-4B-TA Series, Carbide Material, 0.7500 in Shank Dia.
Mi Item #12488346
MFR #C80117

Mfr description
C80117 3/4X3/4X1-1/2X4 4FLT VI BALL - A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.27/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Shank Diameter  
    0.7500 in

Details

  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Material Grade
    Solid Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-V-4B-TA
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)