Motion
C80118
Ball End Mill - CEM-V-4B-TA Series, Carbide Material, 1.0000 in Shank Dia.
Mi Item #12488348
MFR #C80118
Price$832.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-V-4B-TA Series, Carbide Material, 1.0000 in Shank Dia.
Mi Item #12488348
MFR #C80118

Mfr description
C80118 1X1X2-1/4X5 4FLT VI BALL - AP/MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.29/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length Type
    Regular
  • Shank Diameter  
    1.0000 in

Details

  • Finish Coating
    TiAlN
  • Flute Type
    Variable Helix
  • Material
    Carbide
  • Material Grade
    Solid Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    CEM-V-4B-TA
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spherical End
    Ball End
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)