Motion
C80205
Ball End Mill - Carbide Material, 0.0625 in Mill Dia., 0.1250 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #12488381
MFR #C80205
Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.0625 in Mill Dia., 0.1250 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #12488381
MFR #C80205

Mfr description
C80205 1/16X1/8X1/8X1 1/2 2FLT DE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.84/each

Specifications

Dimensions

  • Length of Cut  
    0.1250 in
  • Mill Diameter  
    0.0625 in
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter  
    0.1250 in

Details

  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)