Motion
C80207
Ball End Mill - Carbide Material, 0.3750 in Shank Dia.
Mi Item #12488383
MFR #C80207
Price$141.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.3750 in Shank Dia.
Mi Item #12488383
MFR #C80207

Mfr description
C80207 1/8X3/8X3/8X3 2FLT DE BALL GP BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.88/each

Specifications

Dimensions

  • Shank Diameter  
    0.3750 in

Details

  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)