Motion
C80305
Ball End Mill - CEM-DE-4B-TA Series, Carbide Material, 0.1250 in Shank Dia.
Mi Item #12488413
MFR #C80305
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-DE-4B-TA Series, Carbide Material, 0.1250 in Shank Dia.
Mi Item #12488413
MFR #C80305

Mfr description
C80305 1/16X1/8X1/8X1 1/2 4FLT DE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.70/each

Specifications

Dimensions

  • Length Type
    Stub
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-DE-4B-TA
  • Shank Type
    Straight
  • Single Or Double End  
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)