Motion
C80307
Ball End Mill - CEM-DE-4B-TA Series, Carbide Material, 0.3750 in Shank Dia.
MI ITEM #12488415
MFR #C80307
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-DE-4B-TA Series, Carbide Material, 0.3750 in Shank Dia.
MI ITEM #12488415
MFR #C80307

Mfr description
C80307 1/8X3/8X3/8X3 4FLT DE BALL GP BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.08/each

Specifications

Dimensions

  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Flute Type
    4 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-DE-4B-TA
  • Single Or Double End  
    Double End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)