Motion
C80314
Ball End Mill - Carbide Material, 0.3750 in Shank Dia.
Mi Item #12488422
MFR #C80314
Price$233.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.3750 in Shank Dia.
Mi Item #12488422
MFR #C80314

Mfr description
C80314 3/8X3/8X3/4X3 1/2 4FLT DE BALL G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.13/each

Specifications

Dimensions

  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TiAlN
  • Flute Type
    4 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)